Skip Content
MOBILE MACHINE TABLE,24X48X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE MACHINE TABLE,24X48X24

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTDM2448242K195
  • Mfr. Model # MTDM2448242K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Finish Textured Powder Coat
  • Gauge 14
  • Colour Gray
  • Includes Drawer
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Item Mobile Machine Table
  • Overall Height 24"
  • Number of Drawers 1
  • Overall Length 48"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Caster Size 3"
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Drawer Depth 18-1/2"
  • Drawer Height 4-3/4"
  • Drawer Width 12-1/2"
  • Drawer Load Rating 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list