Skip Content
MOBILE MACHINE TABLE,24X36X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,24X36X30

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTM243630-2K395
  • Mfr. Model # MTM243630-2K395
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour Gray
  • Finish Textured Powder Coat
  • Gauge 14
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Item Mobile Machine Table
  • Load Capacity 2,000 lbs.
  • Number of Shelves 3
  • Overall Height 30"
  • Overall Length 36"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Caster Size 3"
  • Caster Material Phenolic Swivel with Top-Lock Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list