MOBILE MACHINE TABLE,24X36X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOBILE MACHINE TABLE,24X36X24

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTM243624-2K195
  • Mfr. Model # MTM243624-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Colour Gray
  • Gauge 14
  • Finish Textured Powder Coat
  • Item Mobile Machine Table
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Overall Height 24"
  • Overall Length 36"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Caster Size 3"
  • Caster Material Phenolic Swivel with Top-Lock Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list