Skip Content
MOBILE MACHINE TABLE,24X36X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,24X36X18

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTM243618-2K195
  • Mfr. Model # MTM243618-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Colour Gray
  • Finish Textured Powder Coat
  • Item Mobile Machine Table
  • Gauge 14
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Number of Shelves 1
  • Overall Height 18"
  • Load Capacity 2,000 lbs.
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Overall Length 36"
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Caster Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list