Skip Content
MOBILE MACHINE TABLE,18X36X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,18X36X30

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTM183630-2K395
  • Mfr. Model # MTM183630-2K395
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Gray
  • Finish Textured Powder Coat
  • Gauge 14
  • Item Mobile Machine Table
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Number of Shelves 4
  • Load Capacity 2,000 lbs.
  • Overall Length 36"
  • Overall Height 18"
  • Caster Type (4) Swivel
  • Overall Width 30"
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Caster Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list