Skip Content
MOBILE MACHINE TABLE,18X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE MACHINE TABLE,18X24X24

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTDM1824242K195
  • Mfr. Model # MTDM1824242K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Gauge 14
  • Finish Textured Powder Coat
  • Colour Gray
  • Includes Drawer
  • Item Mobile Machine Table
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Number of Shelves 1
  • Number of Drawers 1
  • Load Capacity 2,000 lbs.
  • Overall Length 24"
  • Overall Height 24"
  • Overall Width 18"
  • Caster Type (4) Swivel
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Caster Size 3"
  • Drawer Depth 18-1/2"
  • Drawer Height 4-3/4"
  • Drawer Width 12-1/2"
  • Drawer Load Rating 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list