Skip Content
MOBILE MACHINE TABLE,18X24X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,18X24X18

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTDM1824182K195
  • Mfr. Model # MTDM1824182K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Colour Gray
  • Includes Drawer
  • Finish Textured Powder Coat
  • Gauge 14
  • Item Mobile Machine Table
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Load Capacity 2,000 lbs.
  • Number of Shelves 1
  • Overall Length 24"
  • Overall Width 18"
  • Number of Drawers 1
  • Overall Height 18"
  • Caster Type (4) Swivel
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Drawer Depth 18-1/2"
  • Caster Size 3"
  • Drawer Width 12-1/2"
  • Drawer Load Rating 100 lbs.
  • Drawer Height 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list