Skip Content
MOBILE HOIST 700KG 220V 3P 33/65FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE HOIST 700KG 220V 3P 33/65FPM

GRIPWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAMG700
  • Mfr. Model # MG700
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 229.0 lbs

Technical Specs

  • Item Wire Hoist
  • Full Load Amps 3.2
  • Voltage Rating 220
  • Motor HP 1.0
  • Overall Height 29-1/8"
  • Overall Length 22"
  • Overall Width 18-7/8"
  • Series MG
  • Control Pendant Cord Length 8 ft.
  • Rope Material Wire
  • No Load Line Speed 33.0 FPM
  • Clutch Release No
  • Pulley Block No
  • Mechanical Brake No
  • 1st Layer Load Capacity 1,500 lbs.
  • Drum Capacity for 5/16 In. Cable 160 ft.
  • Included Rope Dia. 5/16"
  • Winch Gear Type Grip Winch Single Drive Disc
  • Winch Gear Ratio 1:1
  • 1st Layer Line Speed 33.0 FPM
  • Free Spooling Clutch Type None
  • Electric Winch Item Electric Winch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list