Skip Content
MOBILE HOIST 300KG 220V 1P 33FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE HOIST 300KG 220V 1P 33FPM

GRIPWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAMG300
  • Mfr. Model # MG300
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Full Load Amps 1.6
  • Motor HP 0.7
  • Item Wire Hoist
  • Voltage Rating 220
  • Overall Height 25-3/16"
  • Overall Width 16-15/16"
  • Overall Length 18-7/8"
  • Series MG
  • Rope Material Wire
  • Control Pendant Cord Length 6 ft.
  • No Load Line Speed 33.0 FPM
  • Pulley Block No
  • Clutch Release No
  • Mechanical Brake No
  • Drum Capacity for 5/16 In. Cable 160 ft.
  • Included Rope Dia. 5/16"
  • 1st Layer Load Capacity 700 lbs.
  • Winch Gear Ratio 1:1
  • Winch Gear Type Grip Winch Single Drive Disc
  • 1st Layer Line Speed 33.0 FPM
  • Free Spooling Clutch Type None
  • Electric Winch Item Electric Winch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list