Skip Content
MOBILE DUST COLLECTOR,1 HP,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE DUST COLLECTOR,1 HP,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RWB3
  • Mfr. Model # 1RWB3
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Amps AC 11
  • Chip Capacity (Microns) 30
  • dBA 65
  • Height (In.) -
  • Depth (In.) -
  • Drum Dia. (In.) -
  • Drum Capacity (Gal.) -
  • HP 1
  • Hose Dia. (In.) 4
  • Includes One 4" x 5 Ft. Wire-reinforced PVC Inlet Hose and Clamps, Upper and Lower 30-Micron Cloth Bags, and Built-in Wheels
  • Impeller Dia. (In.) 10.5
  • Item Dust Collector
  • Max. Flow (CFM) 660
  • Min. Air Flow (CFM) 173.5
  • Operating Velocity Range (FPM) 6790 to 7970 +/-10%
  • Max. Hose Length (Ft.) 6
  • Overall Depth (In.) 29
  • Overall Width (In.) 15
  • Type Single Stage Mobile
  • Phase 1
  • Cord Length 8 Ft
  • Overall Height (In.) 72
  • Cord Type SJTW 5-15 3 Prong Plug
  • Width (In.) -
  • Hz 60
  • Voltage 115/230
  • Filter Bag 30 micron
  • Static Pressure Range (In.) 4 to 8.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list