Skip Content
MOBILE COMPUTER STAND 27X24X49-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE COMPUTER STAND 27X24X49-1/4

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSCSC6775G
  • Mfr. Model # CSC6775G
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2023
  • Shipping Weight 123.0 lbs

Product Details

Mobile Computer Stand

Technical Specs

  • Caster Dia. 5"
  • Colour Light Gray
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 24"
  • Caster Material Polyolefin
  • Includes 2-Compartments
  • Overall Width 27"
  • Item Computer Cabinet
  • Lock Included Yes
  • Overall Height 49-1/4"
  • Compartment Width 24-5/8"
  • Assembled/Unassembled Unassembled
  • Compartment Height 11-1/2"
  • Compartment Depth 22-7/8"
  • Computer Cabinet Type Mobile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list