Skip Content
MOBILE CABINET 1200 LB. 18-1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE CABINET 1200 LB. 18-1/4 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y098
  • Mfr. Model # 49Y098
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 202.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Gauge 16
  • Includes Keys, Tempered Hardboard
  • Finish Powder Coated
  • Item Cabinet
  • Material Welded Steel
  • Number of Shelves 2
  • Number of Doors 1
  • Handle Straight
  • Load Capacity 1,200 lbs.
  • Number of Drawers 4
  • Overall Height 38-1/4"
  • Overall Length 18-1/4"
  • Overall Width 42"
  • Drawer Depth 14-11/16"
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Height 5-7/8"
  • Drawer Width 20-7/16"
  • Door Cabinet Depth 1/16"
  • Door Cabinet Height 25-3/8"
  • Door Cabinet Width 10-5/8"
  • Drawer Load Rating 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list