MOBILE CABINET 1200 LB. 18-1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOBILE CABINET 1200 LB. 18-1/4 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y082
  • Mfr. Model # 49Y082
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 202.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 16
  • Includes Keys
  • Item Cabinet
  • Number of Doors 1
  • Material Welded Steel
  • Number of Shelves 1
  • Load Capacity 1,200 lbs.
  • Number of Drawers 1
  • Handle Straight
  • Overall Length 18-1/4"
  • Overall Height 38-1/4"
  • Overall Width 42"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Drawer Height 5-7/8"
  • Drawer Width 20-7/16"
  • Drawer Depth 14-11/16"
  • Door Cabinet Depth 1/16"
  • Door Cabinet Height 25-3/8"
  • Door Cabinet Width 10-5/8"
  • Drawer Load Rating 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list