Skip Content
MOBILE CABINET 1200 LB. 18-1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE CABINET 1200 LB. 18-1/4 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y081
  • Mfr. Model # 49Y081
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 231.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 5"
  • Finish Powder Coated
  • Includes Keys
  • Item Cabinet
  • Gauge 16
  • Number of Doors 1
  • Number of Shelves 1
  • Handle Straight
  • Load Capacity 1,200 lbs.
  • Material Welded Steel
  • Number of Drawers 4
  • Overall Height 38-1/4"
  • Overall Length 18-1/4"
  • Overall Width 42"
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Height 5-7/8"
  • Drawer Depth 14-11/16"
  • Drawer Width 20-7/16"
  • Door Cabinet Height 25-3/8"
  • Door Cabinet Depth 1/16"
  • Drawer Load Rating 100 lbs.
  • Door Cabinet Width 10-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list