!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGNAL BOOSTER, MOBILE, WIRELESS, CLA POWER SUPPLY, CRADLE, ANTENNA, 30 DB, 800-1900 HZ, 3 IN

SIGNAL BOOSTER, MOBILE, WIRELESS, CLA POWER SUPPLY, CRADLE, ANTENNA, 30 DB, 800-1900 HZ, 3 IN

SMOOTH TALKER

SIGNAL BOOSTER, MOBILE, WIRELESS, CLA POWER SUPPLY, CRADLE, ANTENNA, 30 DB, 800-1900 HZ, 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGNAL BOOSTER, MOBILE, WIRELESS, CLA POWER SUPPLY, CRADLE, ANTENNA, 30 DB, 800-1900 HZ, 3 IN

SIGNAL BOOSTER, MOBILE, WIRELESS, CLA POWER SUPPLY, CRADLE, ANTENNA, 30 DB, 800-1900 HZ, 3 IN

SMOOTH TALKER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MOBBST220-30MINUPA
  • Mfr. Model # BST220-30MINUPA
  • UNSPSC # 43191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Boost 4G, LTE and 3G signals and extend your cellular coverage in your vehicle. Designed for machine-to-machine connectivity, this signal booster covers a frequency of 800 to 1900 hertz and gives you a signal boost of 30 decibels. Includes a 12 VDC CLA power supply, a universal power mount cradle, a mini USB, and a three-inch magnetic antenna.

Technical Specs

  • Item Signal Booster
  • Frequency 800/1,900 Hz
  • Application Car
  • Includes CLA Power Supply, Universal Power Mount Cradle, Mini USB, 3" Magnetic Antenna
  • Signal Gain 30 dB
  • Power Required 12 VDC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list