Skip Content
MOBILE BOOSTER 53DB WIRLSS 11IN ANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE BOOSTER 53DB WIRLSS 11IN ANT

SMOOTH TALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MOBBRM220-53M11P
  • Mfr. Model # BRM220-53M11P
  • UNSPSC # 43191600
  • CATALOGUE PAGE # 3183
  • Shipping Weight 2.5 lbs

Technical Specs

  • Includes Inside Patch Antenna, 11" Outside Magnetic Antenna, CLA Power Supply
  • Item Signal Booster
  • Power Required 120 VAC
  • Application RV
  • Frequency 800/1,900 Hz
  • Signal Gain 53 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list