Skip Content
MOBILE BASE UNISAW/SHPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE BASE UNISAW/SHPR

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE50-273
  • Mfr. Model # 50-273
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Designed to Fit All Delta Unisaw and 3 to 5 HP Shaper Cabinets
  • Includes Mobile Base
  • Features Foot Lever Lift Control
  • Item Mobile Base
  • Material Steel
  • Length 20-5/8"
  • Width 20-5/8"
  • Thickness 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list