Skip Content
MOBIL DELVAC 1300 SUPER 15W-40 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MOBIL DELVAC 1300 SUPER 15W-40 20L

MOBIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IOL105508
  • Mfr. Model # 105508
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.8 lbs

Product Details

Meets or exceeds the new API CJ-4, CI-4 PLUS and CH-4 specifications. Provides excellent control of oil thickening due to soot buildup and exposure to high temperatures and provides outstanding resistance to oxidization, corrosion, wear, and high temperature deposits.

Technical Specs

  • SAE Grade Not Specified
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List