Skip Content
MOBIL DELVAC 1300 SUPER 15W-40 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBIL DELVAC 1300 SUPER 15W-40 1L

MOBIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IOL105493
  • Mfr. Model # 105493
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 3009
  • Shipping Weight 25.0 lbs

Product Details

Meets or exceeds the new API CJ-4, CI-4 PLUS and CH-4 specifications. Provides excellent control of oil thickening due to soot buildup and exposure to high temperatures and provides outstanding resistance to oxidization, corrosion, wear, and high temperature deposits.

Technical Specs

  • SAE Grade Not Specified