!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MO. 608 TUBING BENDER 1/2IN

MO. 608 TUBING BENDER 1/2IN

RIDGID

MO. 608 TUBING BENDER 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MO. 608 TUBING BENDER 1/2IN

MO. 608 TUBING BENDER 1/2IN

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $519.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RDG38048
  • Mfr. Model # 38048
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 552
  • Shipping Weight 6.74 lbs

Product Details

Tube Bender, Lever, Centerline Bend Radius 1-1/2 In., 0, 45, L, R Alignment On Carriage, 90-180, 0-90, Lock, Unlock On Carriage Handle, 0-180 Deg Angle Marking On Form, Handle Type 2-Stage, Cushioned Grip, Carbon Steel, In-Plane Bends, Long Handles and Rollers, Clamp Block for Vise Bending, For Stainless Steel, Titanium, and Other Types of Hard Tubing

Technical Specs

  • Item Heavy-duty Instrument Benders
  • Outside Dia. Tubing (In.) 1/2
  • Calibration Increments (Deg.) 15
  • Bend Angle (Deg.) 90 Degrees to 180
  • Handle Type 2 - Stage, Cushioned Grip
  • Features The Stainless Steel Specialist, High Quality Bending Performance for Stainless Steel and Other Hard Tubing Such as Steel and Titanium, Two-stage Design Allows for In-place Bending From 90 Degrees to 180 Degrees Without Ever Crossing Handles. Lock/unlock with a Half Turn Rotation of the Bending Handle, Extra Long 16" (40 Cm) Handles Increase Leverage and Roll Dies in the Bending Form Reduce Force Needed, Vise Clamp Built Into Bending Form for Extra Stability, Inch and Metric Sizes.
  • Type Lever
  • Centerline Bend Radius 1-1/2"
  • Overall Length (In.) 16-1/8"
  • Markings 0, 45, L, R Alignment On Carriage, 90-180, 0-90, Lock, Unlock On Carriage Handle, 0-180 Deg Angle Marking On Form
  • Construction Carbon Steel
  • Application For Stainless Steel, Titanium, and Other Types of Hard Tubing

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list