Skip Content
MO. 606 TUBING BENDER 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MO. 606 TUBING BENDER 3/8IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG38043
  • Mfr. Model # 38043
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 262
  • Shipping Weight 4.5 lbs

Product Details

Tube Bender, Lever, Centerline Bend Radius 15/16 In., 0, 45, L, R Alignment On Carriage, 90-180, 0-90, Lock, Unlock On Carriage Handle, 0-180 Deg Angle Marking On Form, Handle Type 2-Stage, Cushioned Grip, Carbon Steel, In-Plane Bends, Long Handles and Rollers, Clamp Block for Vise Bending, For Stainless Steel, Titanium, and Other Types of Hard Tubing

Technical Specs

  • Application For Stainless Steel, Titanium, and Other Types of Hard Tubing
  • Centerline Bend Radius 15/16"
  • Features The Stainless Steel Specialist, High Quality Bending Performance for Stainless Steel and Other Hard Tubing Such as Steel and Titanium, Two-stage Design Allows for In-place Bending From 90 Degrees to 180 Degrees Without Ever Crossing Handles. Lock/unlock with a Half Turn Rotation of the Bending Handle, Extra Long 16" (40 Cm) Handles Increase Leverage and Roll Dies in the Bending Form Reduce Force Needed, Vise Clamp Built Into Bending Form for Extra Stability, Inch and Metric Sizes.
  • Item Heavy-duty Instrument Benders
  • Handle Type 2 - Stage, Cushioned Grip
  • Outside Dia. Tubing (In.) 3/8"
  • Overall Length (In.) 16-1/8"
  • Construction Carbon Steel
  • Type Lever
  • Markings 0, 45, L, R Alignment on Carriage, 90-180, 0-90, Lock, Unlock on Carriage Handle, 0-180 deg. Angle Marking on Form
  • Bend Angle (Deg.) 90 Degrees to 180
  • Calibration Increments (Deg.) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list