Skip Content
MNT TIE 7.5IN /50LB BLK 25PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MNT TIE 7.5IN /50LB BLK 25PC

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX17513
  • Mfr. Model # 17513
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3044
  • Shipping Weight 0.09 lbs

Product Details

Nylon Mounting Cable Ties, 7-1/2 inches, 0.185 inches, black in colour, 50 lbs. 25/pack.

Technical Specs

  • Colour Black
  • Item Cable Ties
  • Length 7.5"
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Width 0.185"
  • Design UV Resistant
  • Tensile Strength 50 lbs.
  • Max. Bundle Dia. 1.75"
  • Standards MIL M-20693A, ASTM-D4066PA111, UL E64139(N)
  • Indoor/Outdoor Outdoor
  • Basic Material Nylon
  • Cable Tie Duty Standard
  • Approximate Length 7-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List