Skip Content
MM215 PRO 230V 15 GM-250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MM215 PRO 230V 15 GM-250

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558101322
  • Mfr. Model # 0558101322
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 707
  • Shipping Weight 246.92 lbs

Product Details

Sturdy and robust ready-to-weld MIG package intended for medium-duty welding with solid steel, stainless steel, aluminum, as well as cored-wires with or without shielding gas. Rugged construction includes galvanized metal casing, large wheels, fan cooling

Technical Specs

  • Item Migmaster(R) 215 Pro
  • Duty Cycle 20%
  • Input Voltage 208/230
  • Series Migmaster(R) 215 Pro
  • Rated Output 250A @ 23 V
  • Input Amps 53/48
  • Output Range 40 - 250 DC

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List