Skip Content
MM 300CVCC 230V 15FT GM-250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MM 300CVCC 230V 15FT GM-250

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558101410
  • Mfr. Model # 0558101410
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 246.92 lbs

Product Details

Ready-To-Weld Packages. Industrial ready-to-weld packages feature SuperSwitch(TM) technology. Pre-set output control with digital meters for quick setup. DC output from 15 to 300 A. Heavy-duty, four drive roll stand comes with V-groove drive rolls for 0.0

Technical Specs

  • Item MultiMaster(R) 300
  • Input Voltage 208/230/1/50/60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list