!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDER BIG BLUE 800 DUO AIR PAK

WELDER BIG BLUE 800 DUO AIR PAK

MILLER

WELDER BIG BLUE 800 DUO AIR PAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDER BIG BLUE 800 DUO AIR PAK

WELDER BIG BLUE 800 DUO AIR PAK

MILLER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW907-535
  • Mfr. Model # 907535
  • UNSPSC # 23271709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2146.0 lbs

Product Details

Big Blue(R) 800 Duo Air Pak. Ingersoll-Rand belt drive, ultra reliable rotary screw air compressor delivers 60 CFM @ 100 PSI. 12/24 VDC battery charger provides up to 750 amps of jump-start capability to get heavy equipment running. Hot Start(TM) makes it easy to start all types of electrodes.

Technical Specs

  • Item Engine Driven Welder
  • Start Type Electric
  • Continuous Auxiliary Power 20,000 W
  • Peak Auxiliary Power 15,000 W
  • Phase 3 / 1
  • Application For Mining Maintenance, Railroad Maintenance, Repair Rigs
  • Engine Brand Deutz
  • Series Big Blue(R) 800 Duo Air Pak(TM)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list