PLASMA CUTTER, SPECTRUM 375 X-TREME, 30 A, 12 FT, HANDHELD
PLASMA CUTTER, SPECTRUM 375 X-TREME, 30 A, 12 FT, HANDHELD
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Spectrum(R) 375 X-Treme(TM), 12 ft torch.
Technical Specs
- Item Plasma Cutter
- For Material Type Aluminum, Mild Steel, Stainless Steel
- For Minimum Material Thickness 1/16 in
- Input Voltage 110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC
- Phase Single-Phase
- Maximum Output Current 30 A
- Plasma Cutting Output @ Duty Cycle 20 A @ 88V DC, 60% (120 V), 27 A @ 92V DC, 35% (120 V), 30 A @ 92V DC, 40% (240 V)
- Colour Blue
- Required Air Flow 5 cfm
- Includes Consumables Kit, Heavy-Duty Work Clamp, Shoulder Strap, X-CASE, XT30 hand-held torch with 12 ft Lead
- Overall Depth 13.25 in
- Overall Width 5.5 in
- Plasma Torch Type Handheld
- Power Cord Length 10 ft
- Standards CSA
- Cutting Configuration Plasma Cutting
- For Maximum Material Thickness 3/8 in
- Input Frequency 50/60 Hz
- Max. Input Current 20 A @ 120V DC (Single-Phase)
- Plasma Cutter Model 907529
- Plasma Cutting Minimum Output Current 14 A
- Welding Processes Plasma Cutting
- Cutting Cable Length 12 ft
- Ground Cord Length 12 ft
- Maximum Pressure - Air Compressor 120 psi
- Overall Height 9 in
- Plasma Gas Type Air, N2 (Nitrogen)
- Plug Type 5-15P
- Series Spectrum 375 X-TREME
- Weight 19 lb
Alternate Products
-
HOBART
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,558.89
/ EACH
Related Products
-
UNIWELD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$246.05
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.77
/ PACKAGE
-
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$333.55
/ EACH
-
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.45
/ PACKAGE
-
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$742.54
/ EACH
-
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.91
/ EACH
-
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$426.58
/ EACH
-
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$237.40
/ EACH
-
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$274.82
/ EACH