!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANYARD, WITH SNAP AND LOOP, 1 LEG, WEIGHT CAP 310 LBS, BLUE, ALLOY STEEL HARDWARE

LANYARD, WITH SNAP AND LOOP, 1 LEG, WEIGHT CAP 310 LBS, BLUE, ALLOY STEEL HARDWARE

HONEYWELL MILLER

LANYARD, WITH SNAP AND LOOP, 1 LEG, WEIGHT CAP 310 LBS, BLUE, ALLOY STEEL HARDWARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANYARD, WITH SNAP AND LOOP, 1 LEG, WEIGHT CAP 310 LBS, BLUE, ALLOY STEEL HARDWARE

LANYARD, WITH SNAP AND LOOP, 1 LEG, WEIGHT CAP 310 LBS, BLUE, ALLOY STEEL HARDWARE

HONEYWELL MILLER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLR300L-Z7/30FTBL
  • Mfr. Model # 300L-Z7/30FTBL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Product Details

This one-legged blue lanyard has a snap and loop. It's made of webbing with alloy steel hardware and has a weight capacity of 310 pounds.

Technical Specs

  • Colour Blue
  • Standards OSHA, ANSI, CSA
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Hardware Material Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list