MLB 100 MICRO LIGHT BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MLB 100 MICRO LIGHT BAR

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH27996001
  • Mfr. Model # H27996001
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3101
  • Shipping Weight 2.5 lbs

Product Details

30 high intensity LED light heads for maximum effectiveness. Compact S12E allows for safe and easy storage. Multi-unit synchronization: over 15 units.

Technical Specs

  • Colour Amber
  • Height 1-7/16"
  • Item LED Mirco Light Bar
  • Length 9-3/4"
  • Width 6-3/4"
  • Mounting Permanent
  • Standards SAE J845 Class I
  • Voltage 12 - 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list