Skip Content
MIXING VALVE WITH FLOW OF 28GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIXING VALVE WITH FLOW OF 28GPM

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW9201E
  • Mfr. Model # 9201E
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2678
  • Shipping Weight 10.0 lbs

Product Details

HAWS Model 9202 Thermostatic Mixing Valve, 28 GPM for eyewashes. Thermostatic mixing valve capable of providing up to 86 GPM of tempered water to emergency showers or eyewashes.

Technical Specs

  • Material Brass
  • Length 8"
  • Item Emergency Mixing Valve
  • Height 5"
  • Width 4"
  • Standards ASSE 1071 and CSA B125.3
  • Colour Brass
  • For Use With Emergency Showers or Eyewashes
  • Features Extended Warranty, Fully Assembled, In-Line Strainer, Internal Check Stops, System Certified, Thermostatic Protection

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List