MIXING TIP 24 ELEMENT SQUARE 6/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIXING TIP 24 ELEMENT SQUARE 6/BG

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF609N
  • Mfr. Model # PF609N
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 3308
  • Shipping Weight 0.25 lbs

Product Details

Adhesive mixing tip, square mixing tip for pliogrip, screw type 5 inch nozzle, 24 element, perfect mixture and prevents air entrapment.

Technical Specs

  • Characteristics Insures a Perfect Mixture of the Two Components and Avoids Introducing Air in the Mixture, Available in 18 or 24 Elements, will Fit Most Competitor Screw Type Double Cartridges, Designed for Use with 200mL, 220mL, 400mL, 600mL Double Cartridges.
  • Size Bag of 6
  • Item Mixing Nozzle
  • Application Mixing Nozzles for Double Cartridges

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list