Skip Content
MIXING TEE ASSEMBLY,0.5 GPM,HOT AND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIXING TEE ASSEMBLY,0.5 GPM,HOT AND

ACORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWC5
  • Mfr. Model # 2EWC5
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Includes Mixing Tee, Flow Control, Flow Control Retainer Nut, Nylon Compression Nut And O-Rings
  • For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves
  • Inlet (In.) -
  • Item Mixing Tee Assembly
  • Package Quantity 1
  • Replaces -
  • Size -
  • Type Hot and Cold, 0.5 GPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list