MIXING PADDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIXING PADDLE

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QEP61205Q
  • Mfr. Model # 61205Q
  • UNSPSC # 27112228
  • CATALOGUE PAGE # 310
  • Shipping Weight 1.56 lbs

Product Details

For fast and easy mixing of grouts, thinsets and other setting materials. Fits standard 1/2" or 3/8" drill chuck. Shaft diameter 3/8", length 22", blade width 5". Chrome-plated for easy clean up.

Technical Specs

  • Application For Mixing Drywall Mud or Paint
  • For Use With Fits Standard 1/2" or 3/8" Drill Chuck
  • Number of Pieces 1
  • Item Professional Mixing Paddle
  • Package Quantity 1
  • Size 5" x 22"
  • Type Tile
  • Construction Chrome Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list