MIXING PADDLE,22 IN. L, CHROME PLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIXING PADDLE,22 IN. L, CHROME PLAT

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HXC8
  • Mfr. Model # 5HXC8
  • UNSPSC # 20122823
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Length 22"
  • Application For Mixing Drywall Mud or Paint
  • For Use With Fits Standard 1/2" or 3/8" Drill Chuck
  • Item Mixing Paddle
  • Construction Chrome Plated Steel
  • Shaft Dia. 3/8"
  • Head Dia. 5"
  • Head Type Paddle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list