Skip Content
MIXING NOZZLE S7 AND C6P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MIXING NOZZLE S7 AND C6P

RED HEAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXS55
  • Mfr. Model # S55
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With S7-28 and C6P-20 Cartridges
  • Item Mixing Nozzle
  • Application Installation of Threaded Rod or Rebar
  • Container Type Box
  • Dia. 1-3/4"
  • Inside Dia. 13/32"
  • Material Plastic
  • Outside Dia. 28/32"
  • Package Quantity 1
  • Type Epoxy
  • Size 10"
  • Mixing Steps 1
  • Hole Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list