MIXER TURBO TWO LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIXER TURBO TWO LEVEL

COLLOMIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMX40.983-000
  • Mfr. Model # 40.983-000
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • For Use With Xo Mixer
  • Application Professional Small Batch Mixing on JobSite
  • Head Type Double Fan Blade
  • Length 23-1/2"
  • Construction Powder Coated Steel
  • Head Dia. 5-1/2"
  • Shaft Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list