MIXER QUICK MIX 8-1/2X4-1/2IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIXER QUICK MIX 8-1/2X4-1/2IN BLADE

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH819
  • Mfr. Model # 819
  • UNSPSC # 20122823
  • CATALOGUE PAGE # 310
  • Shipping Weight 1.8 lbs

Product Details

The Quik-Mix mixer blade is securely welded to a 3/8 inch Hex shaft. It is ideal for stirring and blending paint and drywall mud quickly and lump-free. It is 28 inches in length for ease-of-use.

Technical Specs

  • Shaft Dia. 3/8"
  • Application For Mixing Drywall Mud or Paint
  • For Use With 3/8" or Larger Slow Speed Drill
  • Includes Mixer
  • Item Mud Mixer
  • Length 28"
  • Construction Plated Steel
  • Max. RPM 500
  • Head Dia. 8.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list