MIXER PAINT MED DUTY 4 5/8IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIXER PAINT MED DUTY 4 5/8IN DIA.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2FDJ3
  • Mfr. Model # 2FDJ3
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Application For Mixing Drywall Mud or Paint
  • For Use With 3/8" or Larger Variable Speed Drill
  • Item Drum Mixer
  • Length 24-1/2"
  • Includes Cap With Hole to Hang
  • Max. RPM 700
  • Construction Painted Steel
  • Head Type Spiral
  • Head Dia. 4-5/8"
  • Shaft Dia. 7/16" Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list