Skip Content
MIXER PAINT LIGHT DUTY 4 1/4IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIXER PAINT LIGHT DUTY 4 1/4IN DIA.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2FDJ2
  • Mfr. Model # 2FDJ2
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Application For Mixing Drywall Mud or Paint
  • For Use With 3/8" or Larger Variable Speed Drill
  • Includes Cap With Hole to Hang
  • Item Drum Mixer
  • Construction Nickel Plated Steel
  • Length 24-1/2"
  • Max. RPM 800
  • Head Type Spiral
  • Shaft Dia. 7/16" Hex
  • Head Dia. 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list