Skip Content
MIXER 2.1HP 14.5A 2 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIXER 2.1HP 14.5A 2 SPEED

COLLOMIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMX20.441
  • Mfr. Model # 20.441
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Application Very Heavy Use
  • Includes Universal Mixing Paddle (MK160HF)
  • Item Heavy Duty Two-Gear Professional Hand Held Mixer
  • HP 2.1
  • Length (In.) 37
  • Material All Jobsite Materials
  • Shaft Dia. (In.) 5/8
  • Shaft Length (In.) 23
  • Max. RPM 580
  • Function Professional Small-Batch Jobsite Mixer
  • Motor Electric
  • Motor Type 110 V
  • Mounting Brackets Mounting Holes For Rmx
  • Shaft Material Steel
  • Finish Powder Coat
  • For Use With Coupling For Changing The Mixing Paddle Quickly Without Any Tools
  • Type Quick - Release
  • Recommended Use MK For Plaster, Mortar, Screed, Concrete, Quartz filled Epoxy-Resins

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list