Skip Content
MIXER 1.4HP 10A VAR SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIXER 1.4HP 10A VAR SPEED

COLLOMIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMX20.405
  • Mfr. Model # 20.405
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Application General Light Use
  • HP 1.4
  • Includes Universal Mixing Paddle (WK120HF)
  • Length (In.) 37
  • Item Professional Hand Held Mixer
  • Material All Jobsite Materials
  • Function Professional Small-Batch Jobsite Mixer
  • Shaft Dia. (In.) 5/8
  • Shaft Length (In.) 23
  • Motor Type 110 V
  • Max. RPM 590
  • Motor Electric
  • Mounting Brackets Mounting Holes For Rmx
  • Shaft Material Steel
  • Dia. 4.7"
  • For Use With Coupling For Changing The Mixing Paddle Quickly Without Any Tools
  • Finish Powder Coat
  • Type Quick - Release
  • Recommended Use WK For Cement, Plaster, Ready-Mixed Mortar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list