MIXED FLOW DUCT FAN,7-3/8 IN. L,BAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MIXED FLOW DUCT FAN,7-3/8 IN. L,BAL

SOLER & PALAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CGA5
  • Mfr. Model # 3CGA5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.125-In. SP 168/110
  • CFM @ 0.250-In. SP 133/73
  • CFM @ 0.000-In. SP 197/149
  • CFM @ 0.375-In. SP 86/0
  • CFM @ 0.500-In. SP 22/0
  • Includes Mounting Bracket
  • Item Mixed Flow Duct Fan
  • Length 7-3/8"
  • Motor HP 1/20
  • Max. Amps 0.32
  • Number of Speeds 2
  • Motor RPM 2150/1650
  • Phase 1
  • Housing Material Thermoplastic
  • Hz 60
  • Mounting Position Horizontal or Vertical
  • Speed Control Mfr. No. 1DGV1
  • Motor Enclosure Totally Enclosed
  • Voltage 120
  • Max. Wattage 38/24
  • Standards C-UL-US
  • Flange Width 1-1/8"
  • Fits Duct Dia. 5"
  • Housing Dia. 6-7/8"
  • Inlet and Outlet Dia. 4-7/8"
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list