FLASHLIGHT LED 34 LUMEN CID1 2XAAA YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT LED 34 LUMEN CID1 2XAAA YLW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1965YW
  • Mfr. Model # 1965YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1223
  • Shipping Weight 0.18 lbs

Product Details

MityLite(TM) 1965 LED. Yellow in colour.

Technical Specs

  • Includes Batteries
  • Item Handheld Flashlight
  • Length 5.48"
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 34
  • Switch Type Twist Head
  • Safety Rating Class I, II, III, Div 1, Groups A-G
  • Lens Material Clear Polycarbonate
  • Standards SGS, IECEX
  • Light Output Modes High
  • Body Colour Yellow
  • Water Penetration Rating Ipx7
  • Beam Distance 45 M
  • Battery Burn Time 3 hr. 45 min.
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Body Dia. 0.75"
  • Lamp Life 10,000 hr.
  • Maximum Lumens Output 34
  • Flashlight Grade Industrial
  • Lumens Range 0 - 49
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list