Skip Content
MITYLITE 1965 LED FLASHLIGHT - BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MITYLITE 1965 LED FLASHLIGHT - BLK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1965BK
  • Mfr. Model # 1965BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1223
  • Shipping Weight 0.17 lbs

Product Details

MityLite(TM) 1965 LED. Black in colour.

Technical Specs

  • Includes Instructions Batteries
  • Item Industrial Handheld Flashlight
  • Length 5.48"
  • Batteries Included Yes
  • Lamp Type LED
  • Number of Batteries 2
  • Lumens 34
  • Safety Rating Class 1,2,3,div. 1 Groups A-g
  • Switch Type Rotary
  • Lens Material Clear Polycarbonate
  • Body Colour Black
  • Standards SGS
  • Rechargeable No
  • Body Dia. 0.59"
  • Light Output Modes High
  • Peak Beam Intensity 512 Cd
  • Beam Distance 51 m
  • Water Penetration Rating Ipx7
  • Battery Burn Time 4 hr.
  • Lamp Life 10,000 hr.
  • Weight with Batteries 1.9 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AAA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 1
  • Lumens Range 0 - 49
  • Run Time on High Setting 3.7 hr.
  • Maximum Lumens Output 34
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List