MITTS TAN DEERSKIN GAUNTLET SKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MITTS TAN DEERSKIN GAUNTLET SKI

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG80-9-0504181M
  • Mfr. Model # 80-9-0504181M
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2438
  • Shipping Weight 0.54 lbs

Product Details

Tan/Black deerskin mitt, with a glove Liteloft(TM) lining and Rao Tex water barrier.

Technical Specs

  • Item Thinsulate(TM) Lined
  • Size Medium
  • Length 13
  • Colour Black
  • Cut Mitt
  • Temp. Range N/A
  • Closure Type Slip On
  • Coating Material non coated
  • Lining Thinsulate Liteloft THL 2 Lining
  • Back Material Nylon
  • Palm Construction Deerskin Leather
  • Thumb Style Keystone
  • Finger Style Mitten
  • Finger Material Deerskin and Nylon
  • Thumb Material Deerskin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list