MITTS SPLIT LEATHER PILED LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MITTS SPLIT LEATHER PILED LINED

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1549PL
  • Mfr. Model # 1549PL
  • UNSPSC # 46181542
  • CATALOGUE PAGE # 2437
  • Shipping Weight 0.48 lbs

Product Details

Split leather pullover mitts, acrylic pile lined, size: extra large.

Technical Specs

  • Item Split Leather Cowhide Mitt
  • Size Large
  • Colour Grey
  • Cut One Piece
  • Length 11
  • Temp. Range N/A
  • Cuff Cotton
  • Lining Heavy Pile Liner
  • Closure Type Slip On
  • Coating Material non coated
  • Back Material Split Leather Cowhide
  • Thumb Style Wing
  • Finger Material Split leather mitt
  • Finger Style Mitten
  • Palm Construction Split Leather
  • Thumb Material Split Leather Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list