MITTS SPLIT HIDE PULLOVER HD CN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MITTS SPLIT HIDE PULLOVER HD CN

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG14001
  • Mfr. Model # 14001
  • UNSPSC # 46181542
  • CATALOGUE PAGE # 2319
  • Shipping Weight 1.0 lbs

Product Details

Heat resistant mitt protects up to 650 degrees F (344 degrees C) and intermittent protection at considerably higher temperatures. Aluminized fabric reflects 90% of radiant heat and provides protection against molten splash, flame and high temperatures.

Technical Specs

  • Item Split Leather Cover Mitt, Worn Over Full Mitts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list