Skip Content
MITTS RUFF RIGGER 1 FINGER SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MITTS RUFF RIGGER 1 FINGER SZ 12

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1221-12
  • Mfr. Model # 1221-12
  • UNSPSC # 46181542
  • CATALOGUE PAGE # 2434
  • Shipping Weight 0.64 lbs

Product Details

One finger grain leather mitt with large gauntlet cuff and gore. Cuff opens to fit over parka coveralls, etc., for use with separate liners. Size 12 large.

Technical Specs

  • Size X-Large
  • Application Fabrication Industry, Material Handling Operations,General Purpose, Steel Industry, Lumber,Railway Industry
  • Item Mitt
  • Lining Unlined
  • Thumb Style Straight
  • Back Material Grain Leather Cowhide
  • Grade of Leather Premium

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List