Skip Content
MITTS RUFF RIGGER 1 FINGER SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MITTS RUFF RIGGER 1 FINGER SZ 11

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1221-11
  • Mfr. Model # 1221-11
  • UNSPSC # 46181542
  • CATALOGUE PAGE # 2434
  • Shipping Weight 0.69 lbs

Product Details

One finger grain leather mitt with large gauntlet cuff and gore. Cuff opens to fit over parka coveralls, etc., for use with separate liners. Size 11 large.

Technical Specs

  • Item Mitt
  • Application Fabrication Industry, Material Handling Operations,General Purpose, Steel Industry, Lumber,Railway Industry
  • Lining Unlined
  • Thumb Style Straight
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list