Skip Content
MITTS HI HEAT SILICA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MITTS HI HEAT SILICA

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG740SIL
  • Mfr. Model # 740SIL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 842
  • Shipping Weight 1.01 lbs

Product Details

Silica 36 oz. full hi-heat mitt with fiberglass gauntlet cuff, resists temperatures to 3,000 Degrees F/1,645 Degrees C, large.

Technical Specs

  • Size Large
  • Item Silica Cloth Mitt, Fully Lined, 14"
  • Thumb Style Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list