MITTENS HEAT RESIST TAN M THERMONOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MITTENS HEAT RESIST TAN M THERMONOL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T360
  • Mfr. Model # 5T360
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Cut Gunn
  • Application Hot Foundry Jobs
  • Colour Tan
  • Item Heat-Resistant Mittens
  • Length 14"
  • Material Thermonol
  • Size Men's Medium
  • Max. Temp. 662 Degrees F
  • Thumb Style Wing
  • Lining Wool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list